Motion
NCY3B40-7500-XB9

SMC CORP OF AMERICA
NCY3B40-7500-XB9

NCY3B, Magnet Coupled Rodless
Mi Item #04706606
MFR #NCY3B40-7500-XB9
Price$1,328.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCY3B40-7500-XB9

NCY3B, Magnet Coupled Rodless
Mi Item #04706606
MFR #NCY3B40-7500-XB9

Mfr description
NCY3B40-7500-XB9 CYL, RODLESS, LOW SPEED
  • Bore sizes (nominal): 1/4", 3'8", 5/8", 3/4", 1", 1-1/4", 1-1/2", 2", 2-1/2"
  • Stroke length: 2", 3", 4", 5", 6" 8", 10", 15", 20", 25", 30", 40", 60", 80"
  • Minimum operating pressure: 17 ~ 23 psi (0.12 ~ 0.16 MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,328.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Overall Height
    2.76 in
  • Overall Length
    82.14 in
  • Overall Width
    2.76 in
  • Port Size
    1/4 NPT
  • Stroke  
    75.000 in

Details

  • Additional Details
    The NCY3B Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. The NCY3B series has resin based lube retainers installed on the dust seal to more evenly distribute lubricant for a reduction in minimum operating pressure. 70% longer wear rings will distribute a side load over a larger contact area for improved bearing performance.
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Basic Guide - Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Minimum Operating Pressure
    17 psi
  • Mounting Orientation
    Horizontal, Inclined, Vertical
  • Mounting Type
    Basic
  • Operating Pressure Range
    17 to 101 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    XB9-Low Speed Specification (0.6 to 2.0 inch/s)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY3B40-PS
  • Series
    NCY3
  • Stroke Adjuster Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)