Motion
VVQC1000-2A-1-C8-S

SMC CORP OF AMERICA
VVQC1000-2A-1-C8-S

VQC U SIDE END PLATE
Mi Item #04706621
MFR #VVQC1000-2A-1-C8-S
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC1000-2A-1-C8-S

VQC U SIDE END PLATE
Mi Item #04706621
MFR #VVQC1000-2A-1-C8-S

Mfr description
VVQC1000-2A-1-C8-S U-SIDE END
  • End plate (U-side) for series VQC1000/2000 valve manifold
  • Branch type supply/exhaust available on VQC2000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Country of Origin
    CN
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Series
    VQC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)