Motion
SDR10P20R4

SIOUX TOOLS
SDR10P20R4

Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, Horsepower 1.0 hp, 2000 rpm Maximum Speed
MI ITEM #04706748
MFR #SDR10P20R4
Price$660.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10P20R4

Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, Horsepower 1.0 hp, 2000 rpm Maximum Speed
MI ITEM #04706748
MFR #SDR10P20R4

Mfr description
SDR10P20R4 1/2"REVERSING PISTOL GRIP DRI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$660.57/each

Specifications

Dimensions

  • Chuck Size
    1/2 in, 13 mm
  • Inlet size
    1/4 NPT in
  • Overall Length
    7.9 in
  • Tool Weight
    3 lb

Details

  • Air Consumption
    30 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Handle Style
    Pistol Grip
  • Horsepower
    1.0 hp
  • Maximum Speed
    2000 rpm
  • Power Rating
    1 hp
  • Reversible
    Reversible
  • Variable Speed
    Variable Speed Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)