Motion
99908-14-03

L S STARRETT
99908-14-03

Toothed Band Saw Blade - Cobalt High Speed Steel Material
MI ITEM #04706792
MFR #99908-14-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99908-14-03

Toothed Band Saw Blade - Cobalt High Speed Steel Material
MI ITEM #04706792
MFR #99908-14-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99908-14-03 STARRETT BAND SAW BLADE

Specifications

  • Cutting Material
    Cobalt High Speed Steel
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    5 - 8
  • Thickness
  • Back Material
    Alloy Steel
  • Material Grade
    M42
  • Series
    Intenss PRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text