Specifications
Dimensions
- Rod - Thread SizeM36 x 2
- Thread SizeM36x2
Details
- Hardware TypeRod End
- MaterialGalvanized, Steel
- Mounting TypeRod End
- Replacement Part TypeRod End
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)