Motion
LR-1/2-D-I-MIDI

FESTO CORPORATION
LR-1/2-D-I-MIDI

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 7 to 175 psi
Mi Item #04706838
MFR #LR-1/2-D-I-MIDI
Price$171.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LR-1/2-D-I-MIDI

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 7 to 175 psi
Mi Item #04706838
MFR #LR-1/2-D-I-MIDI

Mfr description
192314 LR-1/2-D-I-MIDI REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.68/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Series/System
    LR
  • Set Pressure Range
    7 to 175 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)