Motion
VO315-005T
VO315-005T VALVE 24 VOLT COIL
Mi Item #04706847
MFR #VO315-005T
Price$103.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VO315-005T VALVE 24 VOLT COIL
Mi Item #04706847
MFR #VO315-005T

Mfr description
VO315-005T VALVE 24 VOLT COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.93/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • For Use With Series
    VO315
  • Operating Temperature Range
    -10 to 50 °C
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    VO315
  • Valve Series
    VO315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)