Motion
LSNG-125
LSNG-125 Clevis Foot
Mi Item #04706850
MFR #LSNG-125
Price$454.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSNG-125 Clevis Foot
Mi Item #04706850
MFR #LSNG-125

Mfr description
31746 LSNG-125 CLEVIS FOOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.59/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Bracket 1
    Clevis Foot
  • Cylinder Suffix
    125
  • Mounting Type
    Clevis Foot
  • Pivot Bracket
    Clevis Foot
  • Product Type
    Tie Rod Air Cylinders
  • Series
    LSNG
  • Type
    Clevis Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)