Motion
VSVA-B-T32C-AZD-A2-1T1L

FESTO CORPORATION
VSVA-B-T32C-AZD-A2-1T1L

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Plug-in, Sub-base size 18 mm to ISO 15407-1 | Sub-base size 02 to VDMA 24563 | G1/8
MI ITEM #04706857
MFR #VSVA-B-T32C-AZD-A2-1T1L
Price$208.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VSVA-B-T32C-AZD-A2-1T1L

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Plug-in, Sub-base size 18 mm to ISO 15407-1 | Sub-base size 02 to VDMA 24563 | G1/8
MI ITEM #04706857
MFR #VSVA-B-T32C-AZD-A2-1T1L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$208.36/each

Specifications

Dimensions

  • Port Size
    Sub-base size 02 to VDMA 24563 | G1/8

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
539176 VSVA-B-T32C-AZD-A2-1T1L SOL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought