Motion
71590-DT
Circulating Oil - Not Food Grade, 400 lb, Drum, 68 ISO Grade
MI ITEM #04706884
MFR #71590-DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circulating Oil - Not Food Grade, 400 lb, Drum, 68 ISO Grade
MI ITEM #04706884
MFR #71590-DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RAYLENE EP LUB 68 400LB DM 71590-DT

Specifications

  • Oil Type
    Circulating Oil
  • ISO Grade
    68
  • Composition
    Mineral
  • Food Grade
    Not Food Grade
  • Container Size
    400 lb
  • Viscosity
    369 SUS @ 100°F, 71.3 cSt @ 40°C
  • Additives Included
    Anti-Wear
  • Certification
    USDA H2
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought