Motion
GG-40C-AF
Safety Glasses - Anti-Fog, Clear Lens, Black, Black, Orange, Orange Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04706962
MFR #GG-40C-AF
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Clear Lens, Black, Black, Orange, Orange Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04706962
MFR #GG-40C-AF

Mfr description
WELGG40CAF CLEAR ANTIFOG SAFETY GLASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87, 1-2010
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black, Orange
  • Frame Style
    Framed
  • Frame Temple Color
    Black, Black, Orange, Orange
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Go-Specs
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)