Motion
KMFE 11

SKF
KMFE 11

KMFE Series Bearing Lock Nut - M55x2 mm Thread Size, 75 mm OD, 64 mm Face Dia., 14 mm Width, Steel Material
Mi Item #04706977
MFR #KMFE 11
Price$107.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMFE 11

KMFE Series Bearing Lock Nut - M55x2 mm Thread Size, 75 mm OD, 64 mm Face Dia., 14 mm Width, Steel Material
Mi Item #04706977
MFR #KMFE 11

Mfr description
KMFE11 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.31/each

Specifications

Dimensions

  • Axial Load
    91.5 kN;20 570 lbf
  • Bore Diameter
    55 mm
  • Face Diameter  
    64 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    14 mm
  • Slot Depth
    3 mm
  • Slot Width
    7 mm
  • Thread Size  
    M55x2 mm
  • Weight
    2.04 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMFE
  • UPC_NO
    7316571585192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)