Motion
QTMMPB

TB WOODS
QTMMPB

Quick Disconnect Bushing - QTM Bushing, 10 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #04707018
MFR #QTMMPB
Price$64.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
QTMMPB

Quick Disconnect Bushing - QTM Bushing, 10 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #04707018
MFR #QTMMPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.10/each

Specifications

Dimensions

  • Barrel Diameter
    41.3 mm
  • Barrel Length
    25.4 mm
  • Bolt Circle Diameter
    50.8 mm
  • Bore Diameter  
    10 mm
  • Bushing Size
    QTM
  • Flange Outside Diameter  
    63.5 mm
  • Flange Thickness  
    6.4 mm
  • Length Through Bore  
    31.8 mm
  • Screw Length
    25 mm
  • Screw Thread Size
    M6x1.0

Details

  • Bore Type
    Finished w/ No Keyway
  • Manufacturer Upc Number
    698672005654
  • Material
    Steel
  • Mounting Type
    Reverse
  • Torque Capacity
    198 N-m
  • UPC_NO
    698672005654

Overview

Mfr description
QTMMPB BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text