Motion
VFS4210-5DB
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, DIN Terminal, Body Ported
Mi Item #04707248
MFR #VFS4210-5DB
Price$161.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, DIN Terminal, Body Ported
Mi Item #04707248
MFR #VFS4210-5DB

Mfr description
VFS4210-5DB VALVE DBL NON PLUG-IN BASE
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 1.7 to 3.6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.35/each

Specifications

Dimensions

  • Overall Height
    150.5 mm
  • Overall Length
    187 mm
  • Overall Width
    62 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Electrical Entry
    DIN Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VFS4000
  • Function
    2 position double
  • Manual Operation Type
    Locking (Tool Required)
  • Manual Override Type
    Locking
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Response Time
    15 ms
  • Seal Material
    Metal
  • Series
    VFS
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
  • Surge Suppressor
    No
  • Unit Specification
    Base Mounted
  • Valve Function
    Spool
  • Valve Series
    VFS4000
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)