Motion
SRH3111-01
Standard Air Regulator - BSPT 0.1250 Port, 7.30 to 101 psi
MI ITEM #04707263
MFR #SRH3111-01
Price$198.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 0.1250 Port, 7.30 to 101 psi
MI ITEM #04707263
MFR #SRH3111-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$198.71/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Overall Height
    40 mm
  • Overall Length
    83.5 mm
  • Overall Width
    40 mm
  • Port Size
    1/8 BSPT
  • Weight
    0.78 lbs

Details

  • Fluid Comp
    Air, Nitrogen
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    101 psi
  • Min Operating Temperature
    32 °F
  • Minimum Set Pressure
    7.3 psi
  • Operating Temperature Range
    32 To 140 °F
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Proof Pressure
    217 psi
  • Series/System
    SRH
  • Set Pressure Range
    7.30 to 101 psi
  • Standards Met
    JIS B 8370
  • Thread Standard
    BSPT

Overview

Mfr description
SRH3111-01 SMC CLEAN ROOM REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought