Motion
VQ1401-51
5 port plug in valve
Mi Item #04707852
MFR #VQ1401-51
Price$88.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 port plug in valve
Mi Item #04707852
MFR #VQ1401-51

Mfr description
VQ1401-51 VALVE, 3 POSITION PLUG-IN DC
  • Fluid: air/inert gas
  • Operating pressure range: 0.1MPa - 0.7MPa(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.23/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VQ
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)