Motion
CY1L25H-600B-A72L

SMC CORP OF AMERICA
CY1L25H-600B-A72L

CY1L, Magnet Coupled Rodless Cylinder
Mi Item #04707864
MFR #CY1L25H-600B-A72L
Price$943.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L25H-600B-A72L

CY1L, Magnet Coupled Rodless Cylinder
Mi Item #04707864
MFR #CY1L25H-600B-A72L

Mfr description
CY1L25H-600B-A72L CYL, RODLESS
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40 mm
  • Stroke length: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 Mpa (26 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$943.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    3 m
  • Overall Height
    54 mm
  • Overall Length
    819 mm
  • Overall Width
    127 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    600 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CY1L Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is available in a standard or heavy duty magnetic holding force. It is a one piece unit integrated with ball bushing bearings which allows for smooth operation and ensures stable travel resistance.
  • Adjuster Option
    Shock Absorbers (2 pcs)
  • Auto-Switch
    A72 - Reed, AC Volt Less Than 200, LED, Lead Wire, Vertical
  • Bearings
    Ball Bushing
  • Body Option
    Rodless
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Country of Origin
    JP
  • Cushion Type
    2 PC Shock Absorber
  • Cylinder Style
    Magnetically Coupled
  • Cylinder Suffix
    H-600B-A72L
  • Guide Type
    Ball Bushing Guide
  • Lead Wire Prewire Connector
    L - (3 m)
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    26 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    26 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    150 psi
  • Rod Type
    Rodless
  • Seal Kit
    CY1L25-PS-N
  • Series
    CY1
  • Stroke Adjuster Type
    B = (Left: Shock Absorber + Adjusting Bolt), (Right: Shock Absorber + Adjusting Bolt)
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)