Motion
MB-064
Bearing Lock Washer - 32 mm ID, 52 mm Outside Dia., 40 mm Face Dia., Carbon Steel Material, MB Series
Mi Item #04708004
MFR #MB-064
Price$20.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 32 mm ID, 52 mm Outside Dia., 40 mm Face Dia., Carbon Steel Material, MB Series
Mi Item #04708004
MFR #MB-064

Mfr description
MB-064 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.11/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Face Diameter  
    40 mm
  • Outside Diameter Over Tangs
    52 mm
  • Tang Width  
    0.1970 in

Details

  • Compatible Lock Nut Number
    KM-064
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    751968750642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)