Motion
L0884-070
Gear Oil - 330 gal, Tote, 150 ISO, 90 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #04708016
MFR #L0884-070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 330 gal, Tote, 150 ISO, 90 SAE, USP White, Mineral Based Oil Composition, Yes
MI ITEM #04708016
MFR #L0884-070

Mfr description
L0884-070 GEAR OIL FMO900AW 330GAL BIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    330 gal (US)
  • ISO Grade
    150
  • SAE Grade
    90

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    4
  • Certification
    NSF H1, USP
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Tote
  • Food Grade
    Yes
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • Series
    FMO
  • Viscosity
    163.5 cSt @ 40 °C, 856 SUS @ 100 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)