Motion
C2062HA1
Attachment Roller Link - 2062 / 1-1/2 in Pitch, A-1 Attachment
MI ITEM #04708038
MFR #C2062HA1
Your Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Roller Link - 2062 / 1-1/2 in Pitch, A-1 Attachment
MI ITEM #04708038
MFR #C2062HA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.31/each(List $24.52)

Overview

Mfr description
C2062H A-1 ROLLER LINK

Specifications

  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Link Type
    Roller
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.205 in
  • Roller Diameter
    0.875 in
  • Inside Width
    0.500 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    A-1
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Standards Met
    ASME B29
  • UPC_NO
    097039196392
  • Weight
    0.22 lb
  • Roller Width
    0.500 in
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text