Overview
Mfr description
FLRY-1 1/2 LOAD RUNNER
Specifications
- Roller Diameter1.5000 in
- Product TypeFlanged Yoke Rollers
- Roller Width22 mm
- Flange Diameter2.1875 in
- Bearing ElementBall
- Roller ShapeFlat
- Closure TypeSealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data