Motion
02-397361
02-397361 Hydraulic Proportional Valve -
MI ITEM #04708141
MFR #02-397361
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-397361 Hydraulic Proportional Valve -
MI ITEM #04708141
MFR #02-397361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBFDG5V-10-2C700N-M1-PE7-H1-10 VAL

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    185 gpm
  • Maximum Operating Pressure
    5000 psi
  • Max Operating Temperature
    +158 °F
  • Supply Voltage
    24 V dc
  • Number Of Ways
    2
  • Connection Gender
    Female
  • Overall Height
    227.6 mm
  • Mounting Type
    Subplate
  • Overall Length
    321.1 mm
  • Overall Width
    78.4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text