Motion
KK130P-07H
Pneumatic Plug - 1/4 in Hose Barb, 217 psi PSI
Mi Item #04708161
MFR #KK130P-07H
Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - 1/4 in Hose Barb, 217 psi PSI
Mi Item #04708161
MFR #KK130P-07H

Mfr description
KK130P-07H S COUPLER
  • Plug & socket variations: male & female thread, barb fitting, nut fitting, one-touch fitting
  • Operating pressure range: 0 to 1.5MPa, one-touch fitting types : 0 to 1.0MPa
  • Proof pressure: 2.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.45/each

Specifications

Dimensions

  • Weight
    24 g

Details

  • Application
    Pneumatic
  • Connection Type
    One-touch Tube
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Operating Pressure Range
    0 to 1.5 MPa
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    217 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)