1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Wiss
WS3N SHEET METAL SEAMER
9" OAL Hand Seamer for HVAC 3" Jaw Width, 1-1/4" Jaw Depth
MI ITEM #
04708204
MFR #
WS3N SHEET METAL SEAMER
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Crimpers
Wiss WS3N SHEET METAL SEAMER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiss
WS3N SHEET METAL SEAMER
9" OAL Hand Seamer for HVAC 3" Jaw Width, 1-1/4" Jaw Depth
MI ITEM #
04708204
MFR #
WS3N SHEET METAL SEAMER
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WS3N SHEET METAL SEAMER
Specifications
Overall Length
9 in
Tool Type
Hand Seamer
PSC Code
5130
Jaw Width
3 in
Jaw Depth
1-1/4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought