Motion
540L075-U
Synchronou & Timing Belt - L, 144 Teeth, Urethane Material
MI ITEM #04708858
MFR #540L075-U
Price$68.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - L, 144 Teeth, Urethane Material
MI ITEM #04708858
MFR #540L075-U

Mfr description
540L075-U URETHANE TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.07/each

Specifications

Dimensions

  • Overall Length
    54.0000 in

Details

  • Belt Type
    L
  • Cord Material
    Steel
  • Material
    Urethane
  • Number Of Teeth  
    144
  • Number Of Toothed Sides
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)