Motion
205745

ANSELL
205745

HyFlex® Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Kevlar/Nylon Liner
MI ITEM #04708887
MFR #205745
Price$14.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205745

HyFlex® Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Kevlar/Nylon Liner
MI ITEM #04708887
MFR #205745

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.12/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    Nitrile
  • Standards Met
    ASTM D 3389-94, ASTM F 1790-97
  • Type
    Cut Resistant
  • UPC_NO
    20076490027630

Overview

Mfr description
205745 HYFLEX 11510 SIZE 8, 0
  • DuPont™ Kevlar® stretch liner with spandex, patented Nylon and Kevlar® zonal plaiting on palm and back
  • ComfortFlex cuff gives a softer feel
  • Black foam nitrile coated palm provides enhanced grip in light oil conditions with good abrasion resistance
  • Silicone- and latex-free for worker and product protection
  • 12 pair per bag, 12 bags per case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought