Motion
96BT-L
Rain Bib Overalls - PVC/Polyester Material, Green Color, Large Size
MI ITEM #04708916
MFR #96BT-L
Your Price$51.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Bib Overalls - PVC/Polyester Material, Green Color, Large Size
MI ITEM #04708916
MFR #96BT-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.35/each(List $74.46)

Overview

Mfr description
96BTL-GREEN ACID SUIT BIB TROUSERS

Specifications

  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Material
    PVC/Polyester
  • Size
    Large
  • Color
    Green
  • Product Line
    Chem Shield 96
  • Chest Size
    44 to 46 in
  • Approval Listing Regulations
    ASTM D6413, ASTM F903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text