Motion
96BT-XL
Rain Bib Overalls - PVC/Polyester Material, Green Color, X-Large Size
Mi Item #04708920
MFR #96BT-XL
Price$64.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Bib Overalls - PVC/Polyester Material, Green Color, X-Large Size
Mi Item #04708920
MFR #96BT-XL

Mfr description
96BTXL-GREEN ACID SUIT BIB TROUSERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.75/each

Specifications

Dimensions

  • Chest Size
    48 to 50 in
  • Size
    X-Large

Details

  • Approval Listing Regulations
    ASTM D6413, ASTM F903
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Color
    Green
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Material
    PVC/Polyester
  • Product Line
    Chem Shield 96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)