Motion
6709
Coventry™ Econowipes™ Industrial or Cleaning Wipe - Dry, Cellulose, Polyester, Number of Wipes: 300
MI ITEM #04708934
MFR #6709
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coventry™ Econowipes™ Industrial or Cleaning Wipe - Dry, Cellulose, Polyester, Number of Wipes: 300
MI ITEM #04708934
MFR #6709

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6709 ECONOWIPES

Specifications

  • Cleaning Wipe Type
    Laboratory/Precision Use
  • Treated Or Dry
    Dry
  • Wipe Material
    Cellulose, Polyester
  • Number of Wipes
    300
  • Wipe Width
    9.000 in
  • Wipe Length
    9.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text