Motion
DWDCO5/64

DRILL AMERICA
DWDCO5/64

Jobber Length Drill Bit - DWDCO Series, 5/64 in, Cobalt High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #04708985
MFR #DWDCO5/64
Your Price$1.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDCO5/64

Jobber Length Drill Bit - DWDCO Series, 5/64 in, Cobalt High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #04708985
MFR #DWDCO5/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.40/each(List $1.62)

Overview

Mfr description
DWDCO5/64 DRILL JOBBERS COBALT 5/64

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    5/64 in
  • Series
    DWDCO
  • Specification
    NAS 907
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text