Motion
87015-14
Hazmax Knee Boots - Green/Yellow Color, 14 Size
MI ITEM #04709150
MFR #87015-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hazmax Knee Boots - Green/Yellow Color, 14 Size
MI ITEM #04709150
MFR #87015-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87015 (SIZE 14) HAZMAT BOOT

Specifications

  • Application
    Chemical Resistant Boot
  • Protection Features
    Chemical Protection, Puncture-Resistant Bottom
  • Toe Protection
    Steel Toe
  • Height
    11 in
  • Men'S Size
    14
  • Color
    Green/Yellow
  • Product Line
    Hazmax EZ-Fit
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Chemical Resistance Level
    Very High/HazMat Resistance
  • Midsole Material
    Steel
  • Shank
    Steel Shank
  • Standards Met
    ASTM F2413-05, CSA Z195, NFPA 1991

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text