Overview
Mfr description
DWTBSPS1/8 TAP PIPE 1/8-28 BSPP
Specifications
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Tap TypeStraight Flute
- Thread StandardBSPP
- Interrupted ThreadNo
- Extended ShankNo
- Coolant DeliveryExternal
- SeriesDWTBSPS
- Thread Size1/8 – 28
- Flute DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data