Motion
341044

Sparta
341044

Bronco™ Wastebasket - 44 gal, Shape Round, Gray, Polyethylene (LLDPE), 31-11/29 in High, 26-22/25 in Wide
MI ITEM #04709224
MFR #341044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sparta
341044

Bronco™ Wastebasket - 44 gal, Shape Round, Gray, Polyethylene (LLDPE), 31-11/29 in High, 26-22/25 in Wide
MI ITEM #04709224
MFR #341044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34104423 44GAL REFUSE CONT PLASTIC

Specifications

  • Capacity
    44 gal (US)
  • Color Finish
    Gray
  • Material
    Polyethylene (LLDPE)
  • Height
    31-11/29 in
  • Width
    26-22/25 in
  • Shape
    Round
  • Meets Industry Standards By
    NSF
  • Industry Standards Met
    Std 2, NSF Std 21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought