Motion
341045
Bronco™ Safety Can & Container Lid - Polyethylene (LLDPE), Bronco Round Waste Containers
MI ITEM #04709225
MFR #341045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bronco™ Safety Can & Container Lid - Polyethylene (LLDPE), Bronco Round Waste Containers
MI ITEM #04709225
MFR #341045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2-1/4 in
  • Width
    26.88" (Dia.)

Details

  • Material
    Polyethylene (LLDPE)
  • Safety Container Comp
    Bronco Round Waste Containers
  • Type
    Lid

Overview

Mfr description
34104523 44 GAL REFUSE LID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought