Motion
NO5
Idler Shaft w/ Set Collar - 1.5000 in Shaft Dia., 4.0000 in Shaft Length, 4.0000 in OAL
MI ITEM #04709332
MFR #NO5
Price$93.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Shaft w/ Set Collar - 1.5000 in Shaft Dia., 4.0000 in Shaft Length, 4.0000 in OAL
MI ITEM #04709332
MFR #NO5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.46/each

Specifications

Dimensions

  • Overall Length
    4.0000 in
  • Shaft Diameter
    1.5000 in
  • Shaft Length
    4.0000 in
  • Thread Length
    1.3125 in
  • Thread Size
    1-8

Details

Overview

Mfr description
NO5 IDLER SHAFT INCLUDING SET COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought