1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PSFM0610-06
Linear Sleeve Bearing - PSFM Series, 6 mm Shaft Diameter, 10 mm Outside Diameter, 6 mm Overall Length
MI ITEM #
04709772
MFR #
PSFM0610-06
List Price
$51.01
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY PSFM0610-06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PSFM0610-06
Linear Sleeve Bearing - PSFM Series, 6 mm Shaft Diameter, 10 mm Outside Diameter, 6 mm Overall Length
MI ITEM #
04709772
MFR #
PSFM0610-06
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$51.01
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PSFM0610-06 FLG SLV BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
6 mm
Outside Diameter
10 mm
Overall Length
6 mm
Series
PSFM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data