Motion
588462
588462 Directional Control Valve - Spring Actuation, 38 L/min Max Flow
MI ITEM #04709885
MFR #588462
Your Price$3,734.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
588462 Directional Control Valve - Spring Actuation, 38 L/min Max Flow
MI ITEM #04709885
MFR #588462

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,734.82/each(List $4,218.95)

Overview

Mfr description
F3 C5G 805 S70 VALVE
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start

Specifications

  • Actuation
    Spring
  • Maximum Flow Rate
    1.34 cfm
  • Maximum Operating Pressure
    350 bar
  • Electrical Connector Type
    None
  • Design Number
    5
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    158 °F
  • Seal Material
    Viton®
  • Min Operating Temperature
    -4 °F
  • Overall Height
    2.60 in
  • Overall Width
    3.06 in
  • Overall Length
    2.56 in
  • Body Material
    Ductile Iron
  • Fluid Comp
    Phosphate Ester
  • Check Valve Type
    Check valve
  • Series
    C5G-805 Series
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text