Motion
TAC 2 Adhesive Chain Lubricant 10oz

CRC INDUSTRIES
TAC 2 Adhesive Chain Lubricant 10oz

TAC 2® Adhesive Chain Lubricant, 10 Wt Oz
MI ITEM #04709920
MFR #TAC 2 Adhesive Chain Lubricant 10oz
Price$21.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
TAC 2 Adhesive Chain Lubricant 10oz

TAC 2® Adhesive Chain Lubricant, 10 Wt Oz
MI ITEM #04709920
MFR #TAC 2 Adhesive Chain Lubricant 10oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$21.74/each

Specifications

Dimensions

  • Boiling Point
    118°F
  • Container Size
    10 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -76°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Shelf Life
    5 yr
  • Specific Gravity
    0.71
  • VOC Content
    88.52
  • Weight
    0.92 lbs
  • Width
    2.63 in

Details

  • Appearance
    Blue Liquid
  • Application
    Bushings, Drive Chains, Fork Lifts, Garage Doors, Hoists, O-Rings, Open Gears, Pulleys, Rollers, Seals, Winches, Wire Ropes
  • Base Type
    Hydrocarbon
  • Certification
    NSF H2, RoHS
  • Color
    Black
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Features & Benefits
    • NSF H2 registered for use in meat and poultry plants • Provides cling-ability to avoid sling-off or excess dripping • Blue color for easy visual inspection
  • Film Type
    Soft Film
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Lubrication Type
    Adhesive Chain Lubricant
  • Manufacturer Upc Number
    078254030760
  • Max Operating Temperature
    350 °F
  • NSF Rating
    H2
  • Operating Temperature Range
    350 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Adhesive Chain Lubricant
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Mild Petroleum
  • Temperature Range
    -25 to +350 °F
  • Type
    General Purpose
  • UPC_NO
    078254030760
  • Working Temperature
    Max 350°F

Overview

Mfr description
1003335 TAC 2 ADHESIVE LUBRICANT AER16OZ
  • NSF H2 registered for use in meat and poultry plants
  • Provides cling-ability to avoid sling-off or excess dripping
  • Blue color for easy visual inspection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought