Motion
Chlor-Free Degreaser MUO 14oz

CRC INDUSTRIES
Chlor-Free Degreaser MUO 14oz

CRC Degreaser - 14 oz, Aerosol, No, Mild Solvent Scent
Mi Item #04709924
MFR #Chlor-Free Degreaser MUO 14oz
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Chlor-Free Degreaser MUO 14oz

CRC Degreaser - 14 oz, Aerosol, No, Mild Solvent Scent
Mi Item #04709924
MFR #Chlor-Free Degreaser MUO 14oz

Mfr description
1003519 CHLOR-FREE MUO DEGREASER AER20OZ
  • Manufacturing Use Only
  • Fast drying to help minimize downtime
  • Leaves no residue
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Boiling Point
    118°F
  • Container Size
    14 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -245°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    14 wt oz, 396.89 g
  • Shelf Life
    10 yr
  • Size
    14 wt oz, 396.89 g
  • Specific Gravity
    0.767
  • VOC Content
    96
  • Weight
    1.33 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Water-White Liquid
  • Application
    Heavy Duty Degreaser
  • Base Type
    Blend of Organic Solvents
  • Capacity
    14 oz, 414.03 mL
  • Certification
    NSF K1
  • Chemical Type
    Non Chlorinated
  • Cleaner Type
    Non-Chlorinated
  • Color
    Clear
  • Composition
    Non-Chlorinated Solvent
  • Concentration
    Ready-to-Use
  • Container Capacity
    14 oz, 414.03 mL
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    Heavy Duty Degreaser
  • Dielectric Strength
    20,800 V
  • Features & Benefits
    • Manufacturing Use Only • Fast drying to help minimize downtime • Leaves no residue • Non-conductive, non-corrosive and non-staining • NSF K1 registered for use in meat and poultry plants • For use in manufacturing establishments only
  • Film Type
    No Film
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Food Grade
    True
  • For Use With
    Motors, Pumps, Generators, Hoists, Compressors, Mechanical Equipment, Corroded Machinery, Air Tools, Mechanical Brakes & Clutches, Chains, Wire Ropes, Bearings, Dies, Molds
  • Form
    Aerosol Spray
  • Formula Type
    Non-Chlorinated
  • Grease Color
    Clear Colorless
  • Manufacturer Upc Number
    078254039855
  • NSF Rating
    NSF K1
  • Plastic Safe
    No
  • Product Line
    Chlor-Free
  • Propellant
    Carbon Dioxide
  • Removal Method
    Self Evaporating
  • Residue
    No
  • Scent
    Mild Solvent
  • Solvent Free
    No
  • Standards Met
    NSF K1
  • Surfaces Cleaned
    Metal, Machinery
  • Type
    Aerosol
  • UPC_NO
    078254039855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)