Motion
HD Degreaser MUO 19oz

CRC INDUSTRIES
HD Degreaser MUO 19oz

CRC Degreaser - 19 oz, Aerosol, No, Solvent Scent
Mi Item #04709925
MFR #HD Degreaser MUO 19oz
Price$22.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
HD Degreaser MUO 19oz

CRC Degreaser - 19 oz, Aerosol, No, Solvent Scent
Mi Item #04709925
MFR #HD Degreaser MUO 19oz

Mfr description
1003521 HD DEGREASER MUO AER20OZ 19OZWT
  • Manufacturing Use Only
  • No flash or fire point
  • Non-corrosive, non-staining and non-conductive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.82/each

Specifications

Dimensions

  • Boiling Point
    120°F
  • Container Size
    19 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -119°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    19 oz
  • Shelf Life
    10 yr
  • Size
    19 oz
  • Specific Gravity
    1.58
  • VOC Content
    7.82
  • Weight
    1.5 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Liquid
  • Application
    Heavy Duty Equipment Cleaning
  • Application Instructions
    Use caution on plastics
  • Base Type
    Chlorinated
  • Capacity
    19 fl oz, 561.89 mL
  • Certification
    NSF K1
  • Chemical Type
    Solvent Based
  • Cleaner Type
    Solvent Based
  • Color
    Clear
  • Composition
    Solvent Based
  • Concentration
    Ready-to-Use
  • Container Capacity
    19 fl oz, 561.89 mL
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    Heavy Duty Equipment Degreaser
  • Dielectric Strength
    39,200 V
  • Disinfectant Content
    No Disinfectant
  • Features & Benefits
    • Manufacturing Use Only • No flash or fire point • Non-corrosive, non-staining and non-conductive • NSF K1 registered for use in meat and poultry plants • Use caution on plastics •
  • Film Type
    No Film
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    True
  • For Use With
    Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators, Compressors
  • Form
    Aerosol Spray
  • Formula Type
    Solvent Based
  • Manufacturer Upc Number
    078254039954
  • NSF Rating
    NSF K1
  • Plastic Safe
    No
  • Product Line
    Heavy Duty Degreaser
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • Standards Met
    NSF K1
  • Surfaces Cleaned
    Metal Parts, Machinery
  • Type
    Solvent Based
  • UPC_NO
    078254039954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)