Motion
05067
Parts Washer Solvent, 5 Gal
Mi Item #04709969
MFR #05067
Price$299.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parts Washer Solvent, 5 Gal
Mi Item #04709969
MFR #05067

Mfr description
1003682 PART WASHER SOLVENT PAIL5GAL
  • Safe on most plastics
  • Use on all metal parts and painted surfaces
  • Zero VOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.80/each

Specifications

Dimensions

  • Boiling Point
    430°F
  • Container Size/Type
    5 Gallon Pail
  • Freezing Point
    -72°F
  • Height
    15.25 in
  • Length
    12.25 in
  • Shelf Life
    10
  • Specific Gravity
    0.8
  • VOC Content
    100
  • Weight
    35 lbs

Details

  • Appearance
    Clear Liquid
  • Application
    All Metal Parts, Painted Surface, Plastic
  • Base Type
    Petroleum Distillate
  • Color
    Transparent
  • Container Type
    Pail
  • Country of Origin
    United States
  • Dielectric Strength
    45,700 V
  • ECCN
    EAR99
  • Flammability
    Combustible
  • Flash Point
    204°F
  • Form
    Liquid
  • Manufacturer Upc Number
    078254050676
  • Parts Cleaner Fluid Type
    Cleaning Solution
  • Pour Point
    -20°F
  • Prop 65 Statement
  • Propellant
    None
  • Residue
    No
  • Scent
    Mild Hydrocarbon
  • UPC_NO
    078254050676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)