Motion
Wire Dryer 6oz

CRC INDUSTRIES
Wire Dryer 6oz

Wire Dryer, 6 Wt Oz
MI ITEM #04709972
MFR #Wire Dryer 6oz
List Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Wire Dryer 6oz

Wire Dryer, 6 Wt Oz
MI ITEM #04709972
MFR #Wire Dryer 6oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$7.65/each for your price

Overview

Mfr description
05104 WIRE DRYER IGNITION SYSTEMS AER8OZ
  • Cleans and weatherproofs all electrical system parts
  • Can be used for many auto, marine, heavy duty and household applications.
  • Safe on most plastics
  • Recommended for use on distributors, ignition coils, starts, electrical contacts, spark plugs & wiring harnesses

Specifications

  • Form
    Aerosol Spray
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Scent
    Vanilla
  • Manufacturer Upc Number
    078254051048
  • UPC_NO
    078254051048
  • Prop 65 Statement
  • Features & Benefits
    • Cleans and weatherproofs all electrical system parts • Can be used for many auto, marine, heavy duty and household applications. • Safe on most plastics • Recommended for use on distributors, ignition coils, starts, electrical contacts, spark plugs & wiring harnesses
  • Flash Point
    187 °F
  • Specific Gravity
    0.8187
  • VOC Content
    99.99
  • Weight
    0.83 lbs
  • Boiling Point
    212°F
  • Film Type
    Non-Drying Oil
  • Propellant
    Carbon Dioxide
  • Removal Method
    Remove with petroleum products, mineral spirits, or contact cleaner.
  • Residue
    Yes
  • Appearance
    Clear Blue-Green Liquid
  • Base Type
    Petroleum
  • Container Size/Type
    8 ounce Aerosol
  • Dielectric Strength
    45,700 V/mil
  • Flammability
    Flammable
  • Freezing Point
    -72°F
  • Shelf Life
    10
  • Height
    6.88 in
  • Length
    2.02 in
  • Width
    2.02 in
  • Country of Origin
    United States
  • Working Temperature
    -50 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought