Motion
Tech Grade Dielectric Grease .5oz

CRC INDUSTRIES
Tech Grade Dielectric Grease .5oz

Technician Grade Dielectric Grease with Precision Tip Applicator, .5 Wt Oz
Mi Item #04709974
MFR #Tech Grade Dielectric Grease .5oz
Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Tech Grade Dielectric Grease .5oz

Technician Grade Dielectric Grease with Precision Tip Applicator, .5 Wt Oz
Mi Item #04709974
MFR #Tech Grade Dielectric Grease .5oz

Mfr description
1003727 DIELECTRIC GREASE TUBE .5OZ CRD
  • Waterproofs electrical connections and components to protect against arcing due to moisture and other contaminants
  • Improves electrical performance during adverse conditions such as rain, fog, salt spray and temperature extremes
  • Precision tip applicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.78/each

Specifications

Dimensions

  • Boiling Point
    4046°F
  • Container Size
    0.5 oz
  • Container Size/Type
    0.5 Ounce Tube
  • Freezing Point
    3110°F
  • Height
    1 in
  • Length
    7.88 in
  • NLGI Grade
    3
  • Shelf Life
    5
  • Specific Gravity
    1.03
  • Weight
    0.08 lbs
  • Width
    2.75 in

Details

  • Appearance
    Translucent White
  • Application
    O-Ring
  • Base Type
    Silicone
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Tube
  • Country of Origin
    United States
  • Dielectric Strength
    500 V/mil
  • ECCN
    EAR99
  • Features & Benefits
    • Waterproofs electrical connections and components to protect against arcing due to moisture and other contaminants • Improves electrical performance during adverse conditions such as rain, fog, salt spray and temperature extremes • Precision tip applicator
  • Film Type
    Grease
  • Flammability
    Not Flammable
  • Flash Point
    570 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    078254051093
  • Max Operating Temperature
    570 °F
  • Operating Temperature Range
    570 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Pour Point
    -50 °F
  • Product Types
    Dielectric Grease
  • Prop 65 Statement
  • Propellant
    None
  • Regulations
    FDA Regulation 21 C.F.R. 175.300 (Release Agent), FDA Regulation 21 C.F.R. 178.3570 (Incidental Food Contact)
  • Removal Method
    Remove with a degreaser.
  • Residue
    Yes
  • Scent
    Mild
  • Temperature Range
    Maximum of +570 °F
  • Type
    General Purpose
  • UPC_NO
    078254051093
  • Water Washout
    0.75
  • Worked Penetration
    230 to 245
  • Working Temperature
    570°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)