Motion
Heavy Duty Silicone Lubricant 11oz

CRC INDUSTRIES
Heavy Duty Silicone Lubricant 11oz

Heavy Duty Silicone Lubricant, 11 Wt Oz
Mi Item #04709975
MFR #Heavy Duty Silicone Lubricant 11oz
Price$10.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Heavy Duty Silicone Lubricant 11oz

Heavy Duty Silicone Lubricant, 11 Wt Oz
Mi Item #04709975
MFR #Heavy Duty Silicone Lubricant 11oz

Mfr description
1003743 LUBRICANT SILICONE HD AER16OZ
  • Film is clean, odorless, and highly resistant to water
  • Use on nylon, rubber, metal & non-metal surfaces
  • Use in moist and harsh environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.27/each

Specifications

Dimensions

  • Boiling Point
    132.9°F
  • Container Size
    7.5 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Film Thickness
    Non-Drying
  • Freezing Point
    -195.9°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Overall Height
    8.3 in
  • Overall Width
    8.3 in
  • Shelf Life
    10
  • Specific Gravity
    0.748
  • VOC Content
    59.5
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Lubricates and eliminates squeaking and binding caused by friction. Film is clean, odorless, and highly resistant to water. Use on nylon, rubber, metal & non-metal surfaces.
  • Appearance
    Clear Colorless Liquid
  • Application
    Wood, metal and rubber surfaces. Use in moist and harsh environments. Not for use as an appearance cleaner or on paint.
  • Base Type
    Silicone
  • Color
    "None"
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    350 V/mil
  • ECCN
    EAR99
  • Features & Benefits
    • Film is clean, odorless, and highly resistant to water • Use on nylon, rubber, metal & non-metal surfaces • Use in moist and harsh environments • Stops rust • Waterproofs •
  • Film Type
    Thin, Dry
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Food Grade
    Not Food Grade
  • Lubrication Type
    Silicone Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254051741
  • Material
    Metal, Nylon, Rubber
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 400 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    No
  • Product Types
    Lubricant
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with soap & water, CRC HydroForce® All Purpose, etc. and elbow power (scrubbing).
  • Residue
    Yes
  • Scent
    Solvent
  • Temperature Range
    -40 to 400 °F
  • Type
    Lubricant
  • UPC_NO
    078254051741
  • Working Temperature
    -40 to 400°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)