Motion
Silaramic Brake System Grease 5oz

CRC INDUSTRIES
Silaramic Brake System Grease 5oz

CRC Multipurpose Grease - General Purpose, 2 NLGI Grade, 5 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant, -50 to +3000 °F
Mi Item #04709977
MFR #Silaramic Brake System Grease 5oz
Price$33.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Silaramic Brake System Grease 5oz

CRC Multipurpose Grease - General Purpose, 2 NLGI Grade, 5 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant, -50 to +3000 °F
Mi Item #04709977
MFR #Silaramic Brake System Grease 5oz

Mfr description
1003793 BRAKE SYSTEM GREASE TUBE5OZ 5OZ
  • Fortified with a unique ceramic
  • Prevents rust and corrosion through extreme temperature ranges
  • Prevents disc brake squealing and chattering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.21/each

Specifications

Dimensions

  • Container Size
    5 oz
  • Net Weight
    5 oz
  • NLGI Grade
    2
  • Shelf Life
    5
  • Specific Gravity
    1.0
  • Weight
    0.42 lbs

Details

  • Application
    Multipurpose
  • Base Type
    Polydimethylsiloxane
  • Color
    White
  • Container Type
    Tube
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Film Type
    Grease
  • Flammability
    Not Flammable
  • Flash Point
    550 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    078254053615
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -50 °F
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum solvents.
  • Residue
    Yes
  • Scent
    Mild
  • Temperature Range
    -50 to +3000 °F
  • Type
    General Purpose
  • UPC_NO
    078254053615
  • Water Resistance
    Water Resistant
  • Water Washout
    0.25
  • Worked Penetration
    265 to 295
  • Working Temperature
    -50 to 3000°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)