Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Ant Killer - 20 oz, Aerosol Container, Petroleum Scent
MI ITEM #04709989
MFR #14037

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Boiling Point
    336°F
  • Container Size
    20 oz
  • Container Size/Type
    20 ounce Aerosol with Trigger
  • Freezing Point
    -72°F
  • Shelf Life
    10
  • Specific Gravity
    0.79
  • VOC Content
    96.54

Details

  • Base Type
    Hydrocarbon Solvent
  • Color
    Transparent
  • Container Type
    Aerosol
  • Dielectric Strength
    47,600 V
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    205°F
  • Form
    Spray
  • KB Value
    29
  • Manufacturer Upc Number
    078254140377
  • Meets Industry Standards By
    EPA, SARA 313, TSCA
  • Product Type
    Insect Repellent Sprays
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Removal Method
    Remove with soap & water.
  • Residue
    Yes
  • Scent
    Petroleum
  • Spray Action
    Straight Spray
  • Targeted Pests
    Fire Ants

Overview

Mfr description
1004780 FIRE ANT KILLER AERTRIG 20OZ
  • Kills on contact
  • Safe on most plastics
  • Contains no chlorinated solvents
  • Can only be sold in AL, AR, AZ, CA, FL, GA, KY, LA, MS, NC, NM, OK, SC, TN, TX and VA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought