Motion
14161
SmartWasher® SW-23 Mobile Parts & Brake Washer
Mi Item #04709991
MFR #14161
Price$3,866.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® SW-23 Mobile Parts & Brake Washer
Mi Item #04709991
MFR #14161

Mfr description
1004858 MOBILE PART WASHER SW-23 SELF
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
  • Has a 8"H x 27"W x 23"D sink that removes for easy cleaning and has a side mounted control panel
  • Fits every application with large sink size and built-in dolly which allows for easy mobility. Includes extra long angled brush/hose for those hard to reach places.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,866.22/each

Specifications

Dimensions

  • Overall Height
    40 in
  • Overall Width
    26-1/2 in

Details

  • Body Material
    High Density Polyethylene
  • Cleaning Fluid Type
    Petroleum-Based
  • Color
    Green
  • Container Type
    Unit
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    078254141619
  • Parts Washer Type
    Wash Tank
  • UPC_NO
    078254141619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)