Motion
14503
Aerosol Leak Detector, 18 Wt Oz
Mi Item #04710000
MFR #14503
Price$15.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aerosol Leak Detector, 18 Wt Oz
Mi Item #04710000
MFR #14503

Mfr description
1004997 LEAK DETECTOR AER20OZ 18OZWT
  • Water-based formula contains no oils, silicones or harmful solvents
  • Non-flammable
  • Aerosol package enables fast and easy application with no waste or spilling
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.59/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Specific Gravity
    1.0
  • VOC Content
    5.31

Details

  • Application
    Compressors, Exhausts, Pipes, Refrigeration Equipment, Screw Connectors, Valves, Welding Seams, Air Conditioning Systems
  • Certification
    NSF P1
  • Color
    Transparent
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Manufacturer Upc Number
    078254145037
  • Propellant
    HFC-152A
  • Removal Method
    Remove with water.
  • Residue
    Yes
  • Type
    Leak Detection Penetrant
  • UPC_NO
    078254145037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)