Motion
401224-6
K&W Automotive Head Gasket and Block Repair - Liquid, Beige, Bottle
Mi Item #04710005
MFR #401224-6
Price$55.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K&W Automotive Head Gasket and Block Repair - Liquid, Beige, Bottle
Mi Item #04710005
MFR #401224-6

Mfr description
1008135 HEAD GASKET REPAIR BTL32OZ K&W
  • Compatible with all types of antifreeze
  • Plastic safe
  • Easy pour-in formula
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.60/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    32 Ounce Bottle
  • Shelf Life
    10
  • Specific Gravity
    1.07
  • VOC Content
    0.1

Details

  • Base Type
    Water Based
  • Color
    Beige
  • Container Type
    Bottle
  • Country of Origin
    United States
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Liquid
  • Manufacturer Upc Number
    078372012242
  • pH Range
    11.2
  • Plastic Safe
    Yes
  • Propellant
    None
  • Residue
    Yes
  • Scent
    Bland
  • UPC_NO
    078372012242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)