Motion
Sta-Lube Multi Purpose Food Grade Grease 35lb

CRC INDUSTRIES
Sta-Lube Multi Purpose Food Grade Grease 35lb

CRC Multipurpose Grease - General Purpose, 2 NLGI Grade, 35 lb Size, Pail Container, White Color, Food Grade, Water Resistant, -30 to +300 °F
Mi Item #04710011
MFR #Sta-Lube Multi Purpose Food Grade Grease 35lb
Price$535.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Multi Purpose Food Grade Grease 35lb

CRC Multipurpose Grease - General Purpose, 2 NLGI Grade, 35 lb Size, Pail Container, White Color, Food Grade, Water Resistant, -30 to +300 °F
Mi Item #04710011
MFR #Sta-Lube Multi Purpose Food Grade Grease 35lb

Mfr description
1007925 GREASE MLT-PURP FOODGRD 35LB
  • Recommended for high temperature applications
  • White color, smooth buttery texture
  • Resists rust and corrosion and will not pound out of bearings and bushings during shock loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.46/each

Specifications

Dimensions

  • Boiling Point
    450°F
  • Container Size
    35 lb
  • Net Weight
    14 oz
  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    0.89

Details

  • Application
    Multipurpose
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Pail
  • Country of Origin
    United States
  • Dropping Point
    500 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    430 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    072213356052
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -30 °F
  • NSF Rating
    H1
  • Prop 65 Statement
  • Propellant
    None
  • Regulations
    FDA Regulation 21 C.F.R. 172.878
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    Yes
  • Scent
    Mild Petroleum
  • Temperature Range
    -30 to +300 °F
  • Type
    General Purpose
  • UPC_NO
    072213356052
  • Viscosity
    68
  • Water Resistance
    Water Resistant
  • Water Washout
    5
  • Worked Penetration
    265 to 295
  • Working Temperature
    -30 to 300°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)